Zoro Homepage

Hood, Navy, Universal

  • Mfr # ARC40H1

  • Zoro # G211058071


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
Features
Ergonomic Design, Flaps to Cover Fan Openings when Fans Are Removed
Arc Flash PPE Category
4
Material Trade Name
Gore, Pyrad
Window Material
GORE; PYRAD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC40H1
Zoro #
G211058071
UPC #
845811094844
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Hood
Standards
ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
Features
Ergonomic Design, Flaps to Cover Fan Openings when Fans Are Removed
Arc Flash PPE Category
4
Material Trade Name
Gore, Pyrad
Window Material
GORE; PYRAD
Hood Type
Lift Front
ATPV Rating
40 cal/sq cm
Includes
Hard Hat
Fabric Weight
9.5 oz
Ventilation Type
Fan
Hood Window Type
With Face Shield
Lift Front
Yes
Ventilated
Yes
Window Coating
Anti-Fog, Scratch-Resistant
Color
Navy

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 9.5 oz, Features Ergonomic Design, Flaps to Cover Fan Openings when Fans Are Removed, Hood Type Lift Front, Hood Window Type Face Shield Fitted, Includes Hard Hat, Hood, Lift Front Yes, Material Trade Name Gore, Pyrad, Size Universal, Standards ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269, Ventilated Yes, Ventilation Type Fan, Window Coating Anti-Fog, Scratch-Resistant, Window Material GORE; PYRAD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.