
Jacket and Hood Kit, Brown, 2X
Mfr # EN65KTKVKH022X
Zoro # G211058057
product price: $4,805.99
/ea
Free Shipping & Returns
Key Features
Includes Hood
Yes
Includes
Carrying Bag, Hood, Jacket, Safety Glasses
Clothing Included
Jacket and Overalls
Size
2X
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN65KTKVKH022X
Zoro #
G211058057
UPC #
848774048275
Country of Origin
United States
Dimensions
Size
2X
Minimum Waist Size
50 in
Maximum Chest Size
53 in
Maximum Waist Size
53 in
Details
Item
Jacket and Hood Kit
Includes Hood
Yes
Includes
Carrying Bag, Hood, Jacket, Safety Glasses
Clothing Included
Jacket and Overalls
Color
Brown
ATPV Rating
65 cal/sq cm
Visor Visibility Type
Standard
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
Headwear Included
Face Shield
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
65 cal/sq cm
Includes Face Shield
Yes
Garment Material Trade Name
Aramid, Quilted Nomex
Arc Flash PPE Category
4
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes Glove Protectors
No
Description
Jacket and Hood Kit, Brown, Size 2XL, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Carrying Bag, Hood, Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.