Jacket and Hood Kit, Brown, L

  • Mfr # EN65KTKVKH02LG

  • Zoro # G611058046


product price: $4,760.99
/ea
Free Shipping & Returns

Key Features

Includes Hood
Yes
Size
L
Clothing Included
Jacket and Overalls
Includes
Carrying Bag, Hood, Jacket, Safety Glasses
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN65KTKVKH02LG
Zoro #
G611058046
UPC #
848774048299
Country of Origin
United States

Dimensions

Size
L
Maximum Chest Size
45 in
Maximum Waist Size
45 in
Minimum Waist Size
42 in

Details

Item
Jacket and Hood Kit
Includes Hood
Yes
Clothing Included
Jacket and Overalls
Includes
Carrying Bag, Hood, Jacket, Safety Glasses
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes Carrying Bag
Yes
Includes Glove Protectors
No
Garment Material Trade Name
Aramid, Quilted Nomex
Arc Flash PPE Category
4
ATPV Rating
65 cal/sq cm
Color
Brown
Included Hood Type
Lift Front
Hood/Face Shield Maximum Arc Flash Protection
65 cal/sq cm
Includes Face Shield
Yes
Visor Visibility Type
Standard
Headwear Included
Face Shield
Includes Safety Glasses
Yes

Description

Jacket and Hood Kit, Brown, Size L, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Carrying Bag, Hood, Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.