
Jacket and Hood Kit, Brown, XL
Mfr # EN65KTKVKH02XL
Zoro # G311058063
product price:Â $4,760.99
/ea
Free Shipping & Returns
Key Features
Clothing Included
Jacket and Overalls
Includes Hood
Yes
Size
XL
Includes
Carrying Bag, Hood, Jacket, Safety Glasses
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN65KTKVKH02XL
Zoro #
G311058063
UPC #
848774048329
Country of Origin
United States
Dimensions
Size
XL
Maximum Waist Size
49 in
Maximum Chest Size
49 in
Minimum Waist Size
46 in
Details
Item
Jacket and Hood Kit
Clothing Included
Jacket and Overalls
Includes Hood
Yes
Includes
Carrying Bag, Hood, Jacket, Safety Glasses
Color
Brown
Headwear Included
Face Shield
Included Hood Type
Lift Front
Garment Material Trade Name
Aramid, Quilted Nomex
Visor Visibility Type
Standard
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
65 cal/sq cm
ATPV Rating
65 cal/sq cm
Includes Glove Protectors
No
Includes Carrying Bag
Yes
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
Includes Face Shield
Yes
Description
Jacket and Hood Kit, Brown, Size XL, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Carrying Bag, Hood, Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.