Jacket, Carbon Kevlar(R), Green, 2XL
Mfr # C22NI2X32169-NR
Zoro # G4602215
product price: $456.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Carbon Kevlar(R)
Length
32 in
Style
Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22NI2X32169-NR
Zoro #
G4602215
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Length
32 in
Details
Item
Jacket
Color
Green
Material
Carbon Kevlar(R)
Style
Jacket
Description
Jacket, Style Jacket, Color Green, Size 2XL, Material Carbon Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.