Jacket, Carbon Kevlar(R), Green, XL

  • Mfr # C22NIXL32169-NR

  • Zoro # G4602221


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Carbon Kevlar(R)
Length
32 in
Style
Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22NIXL32169-NR
Zoro #
G4602221
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Length
32 in

Details

Item
Jacket
Color
Green
Material
Carbon Kevlar(R)
Style
Jacket

Description

Jacket, Style Jacket, Color Green, Size XL, Material Carbon Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.