Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit 40 Cal

  • Mfr # ARC40KITFANNG-GB-3X

  • Zoro # G512469989


product price: $2,656.99
/ea
Free Shipping & Returns

Key Features

Includes Glove Protectors
No
Inseam
32 in
Minimum Chest Size
54 in
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC40KITFANNG-GB-3X
Zoro #
G512469989
UPC #
848774053071
Country of Origin
United States

Dimensions

Minimum Chest Size
54 in
Size
3XL
Maximum Chest Size
57 in
Tag Size
54 - 57 x 32
Maximum Waist Size
57 in
Minimum Waist Size
54 in

Details

Item
Arc Flash Clothing Kit
Includes Glove Protectors
No
Inseam
32 in
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes Carrying Bag
Yes
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Headwear Included
Lift-Front Hood
Includes Safety Glasses
Yes
Included Hood Type
Lift Front
ATPV Rating
40 cal/sq cm
High-Visibility
Yes
Includes
Bib Overall, Hood Bag, Jacket, Lift Front Hood, Premium Back Pack, Safety Glasses
Color
Navy
Fabric Weight
9.5 oz
Includes Hood
Yes
Includes Gloves
No
Includes Face Shield
Yes
Clothing Included
Jacket and Overalls
Features
Dual Fans Keeps You Cool and Decrease Lens Fogging, Lift Front Shield, Quick Disconnect and Adjustable Flex Fit Shoulder Straps on Bib Overalls
Visor Visibility Type
True Color

Description

Arc Flash Clothing Kit, Navy, Size 3XL, Inseam 32 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Bib Overall, Jacket, Lift Front Hood, Premium Gear Bag, Safety Glasses, Fabric Weight 9.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.