Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit 40 Cal

  • Mfr # ARC40KITNG-BP-2X

  • Zoro # G512469927


product price: $2,541.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
9.5 oz
Minimum Chest Size
50 in
Maximum Chest Size
53 in
Includes Glove Protectors
No
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC40KITNG-BP-2X
Zoro #
G512469927
UPC #
848774053118
Country of Origin
United States

Dimensions

Minimum Chest Size
50 in
Maximum Chest Size
53 in
Minimum Waist Size
50 in
Tag Size
50 - 53 x 32
Maximum Waist Size
53 in
Size
2XL

Details

Item
Arc Flash Clothing Kit
Fabric Weight
9.5 oz
Includes Glove Protectors
No
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Clothing Included
Jacket and Overalls
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes Safety Glasses
Yes
Included Hood Type
Lift Front
Includes
Bib Overall, Hood Bag, Jacket, Lift Front Hood, Premium Back Pack, Safety Glasses
Inseam
32 in
Headwear Included
Lift-Front Hood
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
Color
Navy
Includes Gloves
No
Includes Carrying Bag
Yes
ATPV Rating
40 cal/sq cm
Features
Dual Fans Keeps You Cool and Decrease Lens Fogging, Lift Front Shield, Quick Disconnect and Adjustable Flex Fit Shoulder Straps on Bib Overalls
High-Visibility
Yes
Includes Hood
Yes
Includes Face Shield
Yes
Visor Visibility Type
True Color

Description

Arc Flash Clothing Kit, Navy, Size 2XL, Inseam 32 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Bib Overall, Hood Bag, Jacket, Lift Front Hood, Premium Back Pack, Safety Glasses, Fabric Weight 9.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.