Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit 40 Cal

  • Mfr # ARC40KITNG-BP-3X

  • Zoro # G612469964


product price: $2,474.99
/ea
Free Shipping & Returns

Key Features

Features
Dual Fans Keeps You Cool and Decrease Lens Fogging, Lift Front Shield, Quick Disconnect and Adjustable Flex Fit Shoulder Straps on Bib Overalls
Includes Glove Protectors
No
Fabric Weight
9.5 oz
Clothing Included
Jacket and Overalls
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC40KITNG-BP-3X
Zoro #
G612469964
UPC #
848774053125
Country of Origin
United States

Dimensions

Tag Size
54 - 57 x 32
Maximum Waist Size
57 in
Minimum Chest Size
54 in
Minimum Waist Size
54 in
Size
3XL
Maximum Chest Size
57 in

Details

Item
Arc Flash Clothing Kit
Features
Dual Fans Keeps You Cool and Decrease Lens Fogging, Lift Front Shield, Quick Disconnect and Adjustable Flex Fit Shoulder Straps on Bib Overalls
Includes Glove Protectors
No
Fabric Weight
9.5 oz
Clothing Included
Jacket and Overalls
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes Carrying Bag
Yes
Arc Flash PPE Category
4
Color
Navy
ATPV Rating
40 cal/sq cm
Includes Hood
Yes
Garment Material Trade Name
Pyrad
Includes Safety Glasses
Yes
Includes Gloves
No
High-Visibility
Yes
Includes Face Shield
Yes
Inseam
32 in
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Headwear Included
Lift-Front Hood
Includes
Bib Overall, Hood Bag, Jacket, Lift Front Hood, Premium Back Pack, Safety Glasses
Included Hood Type
Lift Front
Visor Visibility Type
True Color

Description

Arc Flash Clothing Kit, Navy, Size 3XL, Inseam 32 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Bib Overall, Hood Bag, Jacket, Lift Front Hood, Premium Back Pack, Safety Glasses, Fabric Weight 9.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.