Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit 40 Cal

  • Mfr # ARC40KITNG-GB-LG

  • Zoro # G512469972


product price: $2,311.99
/ea
Free Shipping & Returns

Key Features

Features
Covered Zip Front Closure with Large Pull Tab, Ergonomic Design for Ease of Movement and Flexibility
Inseam
32 in
Clothing Included
Jacket and Overalls
Includes Glove Protectors
No
Minimum Waist Size
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC40KITNG-GB-LG
Zoro #
G512469972
UPC #
848774053033
Country of Origin
United States

Dimensions

Minimum Waist Size
42 in
Maximum Chest Size
45 in
Size
L
Minimum Chest Size
42 in
Maximum Waist Size
45 in
Tag Size
42 - 45 x 32

Details

Item
Arc Flash Clothing Kit
Features
Covered Zip Front Closure with Large Pull Tab, Ergonomic Design for Ease of Movement and Flexibility
Inseam
32 in
Clothing Included
Jacket and Overalls
Includes Glove Protectors
No
Includes Gloves
No
Fabric Weight
9.5 oz
Includes Face Shield
Yes
ATPV Rating
40 cal/sq cm
Headwear Included
Lift-Front Hood
Includes Carrying Bag
Yes
Includes
Bib Overall, Gear Bag, Jacket, Lift Front Hood
Color
Navy
Hood/Face Shield Maximum Arc Flash Protection
41 cal/sq cm
Includes Hood
Yes
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
Included Hood Type
Lift Front
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes Safety Glasses
Yes
Visor Visibility Type
True Color

Description

Arc Flash Clothing Kit, Navy, Size L, Inseam 32 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Bib Overall, Gear Bag, Jacket, Lift Front Hood, Fabric Weight 9.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.