Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Kits
- Mfr # KIT-ALUM-FRSHRD
- Zoro # G324485894
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/ISEA Z87.1 (Impact Rating Z87+), ANSI/ISEA Z87.1 UltraViolet Radiation U2.5, ANSI/ISEA Z87.1 Visible Light L2, EN ISO 11611 6.8 Impact of Spatter, Class 2, EN ISO 11611 6.9 Heat Transfer (Radiation), Class 1 (Shroud), EN ISO 11611 A1, Class 2, EN ISO 11611 A2, Class 2
Visible Light Scale Protection
L2
Features
Visor Height
10 in
Visor Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT-ALUM-FRSHRD
- Zoro #
- G324485894
- UPC #
- 848774074120
- Country of Origin
- United States
- Item
- Kits
- Standards
- ANSI/ISEA Z87.1 (Impact Rating Z87+), ANSI/ISEA Z87.1 UltraViolet Radiation U2.5, ANSI/ISEA Z87.1 Visible Light L2, EN ISO 11611 6.8 Impact of Spatter, Class 2, EN ISO 11611 6.9 Heat Transfer (Radiation), Class 1 (Shroud), EN ISO 11611 A1, Class 2, EN ISO 11611 A2, Class 2
- Visible Light Scale Protection
- L2
- Features
- Visor Material
- Polycarbonate
- Includes Ear Muffs
- Ear Muffs Not Included
- Visor Color
- Silver
- Includes Secondary Flip Down Shaded Visor
- Secondary Flip Down Shaded Visor Not Included
- Includes
- Cotton Flannel Faceshield Bag
- Headgear Color
- Gray
Dimensions
- Visor Height
- 10 in
- Visor Width
- 20 in
- Fits Chest Size
Description
Kits
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.