Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Kits
- Mfr # KIT-GRGLD-ALSHRD
- Zoro # G224485055
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Visor Material
Polycarbonate
Includes
Cotton Flannel Faceshield Bag
Visor Color
Gold, Green
Visor Height
10 in
Standards
ANSI/ISEA Z87.1 (Impact Rating Z87+), ANSI/ISEA Z87.1 Infrared Radiation R4, ANSI/ISEA Z87.1 Visible Light L3, ASTM F1939 (Shroud), ASTM F955 (Shroud)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT-GRGLD-ALSHRD
- Zoro #
- G224485055
- UPC #
- 848774074090
- Country of Origin
- United States
- Item
- Kits
- Visor Material
- Polycarbonate
- Includes
- Cotton Flannel Faceshield Bag
- Visor Color
- Gold, Green
- Standards
- ANSI/ISEA Z87.1 (Impact Rating Z87+), ANSI/ISEA Z87.1 Infrared Radiation R4, ANSI/ISEA Z87.1 Visible Light L3, ASTM F1939 (Shroud), ASTM F955 (Shroud)
- Includes Secondary Flip Down Shaded Visor
- Secondary Flip Down Shaded Visor Not Included
- Features
- Headgear Color
- Gold
- Headgear Material
- Polycarbonate
- Includes Ear Muffs
- Ear Muffs Not Included
Dimensions
- Visor Height
- 10 in
- Visor Width
- 20 in
- Fits Chest Size
Description
Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.