Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Knit Gloves, 12" L, Yellow, PR
- Mfr # G45RTRF12
- Zoro # G722843623
product price:Â
$
86.49
/pr
Key Features
Reversible
No
Insulated
Yes
Maximum Temperature
500 Degrees F
Standards
ANSI/ISEA 105, ASTM F1060
Double-Dipped
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G45RTRF12
- Zoro #
- G722843623
- UPC #
- 845811055753
- Country of Origin
- United States
- Reversible
- No
- Insulated
- Yes
- Maximum Temperature
- 500 Degrees F
- Standards
- ANSI/ISEA 105, ASTM F1060
- Double-Dipped
- No
- Palm Type
- Uncoated
- Knit Material Color
- Yellow
- Fabric Weight
- 22 oz
- Glove Lining Material
- Wool
- ANSI/ISEA Cut Level
- Not Rated
- Pairs per Package
- 1
- Includes Reinforced Thumb Crotch
- No
- Gender
- Unisex
- Knit Material
- Kevlar(R) Terrycloth, Kevlar(R) Twill
- Sold As
- Pair
- Hem Style
- Finished
- Item
- Knit Gloves
- Glove Features
- Dexterity, Resists Heat
- Palm Style
- Uncoated
Dimensions
- Size- Alpha
- Universal
- Glove Length
- 12 in
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Kevlar(R) Terrycloth, Kevlar(R) Twill, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material Wool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.