Knit Mitts, 10" L, Yellow, PR

  • Mfr # M10TCXX10
  • Zoro # G922843850
product price: 
$
37.79
/pr

Key Features

Size- Alpha
Universal
Knit Material
Aramid, HPPE
Reversible
No
Sold As
Pair
Includes Reinforced Thumb Crotch
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10TCXX10
Zoro #
G922843850
UPC #
845811055890
Country of Origin
United States

Dimensions

Size- Alpha
Universal
Glove Length
10 in

Details

Knit Material
Aramid, HPPE
Reversible
No
Sold As
Pair
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Level
A7
Insulated
No
Standards
ANSI/ISEA 105, ASTM F1060
Palm Style
Uncoated
Fabric Weight
22 oz
Glove Insulation Material
Aramid, HPPE
Pairs per Package
1
Hem Style
Finished
Gender
Unisex
ANSI/ISEA Abrasion Level
4
Maximum Temperature
285 Degrees F
Knit Material Color
Yellow
Glove Features
Cut Protection, Resists Heat
Double-Dipped
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level - 2011
7
Palm Type
Uncoated
Item
Knit Mitts
Glove Lining Material
Unlined

Description

Knit Mitts, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Aramid, HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Mitt, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material Aramid, HPPE, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.