Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Knit Mitts, 13" L, Brown, PR
- Mfr # M60WHGH01213
- Zoro # G122843636
product price:Â
$
140.99
/pr
Free Shipping & Returns
Key Features
Pairs per Package
1
Palm Style
Double Layer
Sold As
Pair
Gender
Unisex
Standards
ANSI/ISEA 105, ASTM F1060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M60WHGH01213
- Zoro #
- G122843636
- UPC #
- 845811055944
- Country of Origin
- United States
Dimensions
- Glove Length
- 13 in
- Size- Alpha
- Universal
Details
- Pairs per Package
- 1
- Palm Style
- Double Layer
- Sold As
- Pair
- Gender
- Unisex
- Standards
- ANSI/ISEA 105, ASTM F1060
- Glove Features
- Resists Heat
- Palm Type
- Uncoated
- Double-Dipped
- No
- Reversible
- No
- Knit Material
- HPPE
- Insulated
- Yes
- Glove Lining Material
- Wool
- Includes Reinforced Thumb Crotch
- No
- Hem Style
- Finished
- Item
- Knit Mitts
- Knit Material Color
- Brown
- ANSI/ISEA Heat Level
- 6
- Maximum Temperature
- 1,000 Degrees F
- ANSI/ISEA Cut Level
- Not Rated
- Fabric Weight
- 48 oz
Description
Knit Mitts, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Mitt, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Heat-Resistant, Glove Insulation Material Wool, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.