Zoro Homepage

Mitten, 13", PR

  • Mfr # M11TCVB13

  • Zoro # G722843906


product price: $54.25
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11TCVB13
Zoro #
G722843906
UPC #
845811055913
Country of Origin
United States

Description

Mitten, 13 In., Glove Style Cut and Sewn, Knit Material Aramid/Fiberglass, ANSI/ISEA Abrasion Level 4, Hand Protection Style Mitt, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, ASTM F1060, Knuckle Protection Material Not Applicable, Glove Coating Cover Uncoated, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Coating Type Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.