Zoro Homepage

Mitten Cover, 10", PR

  • Mfr # M59WHXX10

  • Zoro # G722843685


product price: $63.39
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M59WHXX10
Zoro #
G722843685
UPC #
845811055951
Country of Origin
United States

Description

Mitten Cover, 10 In., Glove Style Cut and Sewn, Knit Material Fiberglass, Hand Protection Style Mitt, Additional Hazard Protection Heat-Resistant, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, ASTM F1060, Knuckle Protection Material Not Applicable, Palm Type Uncoated, Glove Coating Cover Uncoated, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Coating Type Uncoated, Glove Performance Heat-Resistant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.