Aluminized Sleeves, Aluminized OPF/ Para-Aramid, 18 in Length, Silver, Straight Cuff
Mfr # S02NL18
Zoro # G3471517
product price: $104.99
/pr
Free Shipping & Returns
Key Features
Size
Universal
Sleeve Length
18 in
Material
Aluminized OPF/ Para-Aramid
Fabric Weight
19 oz
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S02NL18
Zoro #
G3471517
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Sleeve Length
18 in
Sleeve Size
Universal
Details
Item
Aluminized Sleeves
Material
Aluminized OPF/ Para-Aramid
Fabric Weight
19 oz
Color
Silver
Standards
ASTM F1939, ASTM F955, EN 531
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Abrasion Level
Not Tested
Attachment Type
Snaps
Anti-Static
Anti-Static Not Included
Stitching Material
Kevlar(R)
Silicone-Free
Contains Silicone
Sleeve Style
Sleeve
Brand and Series
National Safety Apparel Fusion(TM)
Series
Fusion(TM)
Aluminized Material
Carbon Kevlar(R)
Sleeve Material
OPF/Para-Aramid
Latex-Free
Latex-Free
EN ISO 11612 Aluminum Splash Level
3
EN ISO 11612 Radiant Heat Level
4
EN ISO 11612 Iron Splash Level
3
Cuff Style
Straight
Description
Aluminized Sleeves, Sleeve Size Universal, Sleeve Length 18 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.