Zoro Homepage

TECGEN FR 8 cal Coverall Kit, 3X

  • Mfr # KIT2TC8TPVB3XNG

  • Zoro # G308273820


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Window Coating
Anti-Fog/Scratch Resistant
Includes Carrying Bag
Yes
Includes Glove Protectors
No
Headwear Included
Balaclava
Includes Safety Glasses
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2TC8TPVB3XNG
Zoro #
G308273820
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3X
Minimum Chest Size
56
Tag Size
3X
Maximum Chest Size
58

Details

Item
TECGEN FR 8 cal Coverall Kit
Window Coating
Anti-Fog/Scratch Resistant
Includes Carrying Bag
Yes
Includes Glove Protectors
No
Headwear Included
Balaclava
Includes Safety Glasses
Yes
Includes Hood
Yes
Visor Visibility Type
True Color
Includes Gloves
No
Arc Flash PPE Category
1
ATPV Rating
8 cal/sq cm
Includes Face Shield
Yes
Color
Tan
Fabric Weight
5.5 oz
Included Hood Type
Arc Flash
Features
Imported, Inherently Flame Resistant, Lightweight Breathable Fabric, Lightweight Design, Low Profile Chin Cup
Clothing Included
Coveralls
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Garment Material Trade Name
TECGEN Select
High-Visibility
Yes

Description

TECGEN FR 8 cal Coverall Kit, Tan, Size 3XL, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269, Fabric Weight 5.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.