Zoro Homepage

TECGEN FR 8 cal Coverall Kit, L

  • Mfr # KIT2TC8TPVBLGNG

  • Zoro # G208273760


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
5.5 oz
Clothing Included
Coveralls
ATPV Rating
8 cal/sq cm
Tag Size
LG
Features
Imported, Inherently Flame Resistant, Lightweight Breathable Fabric, Lightweight Design, Low Profile Chin Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2TC8TPVBLGNG
Zoro #
G208273760
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Tag Size
LG
Maximum Chest Size
46
Minimum Chest Size
44

Details

Item
TECGEN FR 8 cal Coverall Kit
Fabric Weight
5.5 oz
Clothing Included
Coveralls
ATPV Rating
8 cal/sq cm
Features
Imported, Inherently Flame Resistant, Lightweight Breathable Fabric, Lightweight Design, Low Profile Chin Cup
Garment Material Trade Name
TECGEN Select
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Includes Hood
Yes
Window Coating
Anti-Fog/Scratch Resistant
High-Visibility
Yes
Headwear Included
Balaclava
Includes Gloves
No
Includes Safety Glasses
Yes
Visor Visibility Type
True Color
Color
Tan
Includes Carrying Bag
Yes
Included Hood Type
Arc Flash
Includes Face Shield
Yes
Arc Flash PPE Category
1
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Glove Protectors
No

Description

TECGEN FR 8 cal Coverall Kit, Tan, Size L, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269, Fabric Weight 5.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.