Zoro Homepage

TECGEN FR 8 cal Coverall Kit, M

  • Mfr # KIT2TC8TPVBMDNG

  • Zoro # G108273860


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Window Coating
Anti-Fog/Scratch Resistant
Includes Gloves
No
High-Visibility
Yes
Includes Safety Glasses
Yes
Fabric Weight
5.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2TC8TPVBMDNG
Zoro #
G108273860
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Tag Size
MD
Maximum Chest Size
42
Minimum Chest Size
40

Details

Item
TECGEN FR 8 cal Coverall Kit
Window Coating
Anti-Fog/Scratch Resistant
Includes Gloves
No
High-Visibility
Yes
Includes Safety Glasses
Yes
Fabric Weight
5.5 oz
Headwear Included
Balaclava
Arc Flash PPE Category
1
Included Hood Type
Arc Flash
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Visor Visibility Type
True Color
Includes Hood
Yes
Includes Carrying Bag
Yes
Includes Face Shield
Yes
ATPV Rating
8 cal/sq cm
Color
Tan
Includes Glove Protectors
No
Garment Material Trade Name
TECGEN Select
Features
Imported, Inherently Flame Resistant, Lightweight Breathable Fabric, Lightweight Design, Low Profile Chin Cup
Clothing Included
Coveralls
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm

Description

TECGEN FR 8 cal Coverall Kit, Tan, Size M, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269, Fabric Weight 5.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.