Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TECGEN FR 8 cal Coverall Kit, XL

  • Mfr # KIT2TC8TPVBXLNG

  • Zoro # G108273754


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Arc Flash PPE Category
1
Includes Glove Protectors
No
ATPV Rating
8 cal/sq cm
Window Coating
Anti-Fog/Scratch Resistant
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2TC8TPVBXLNG
Zoro #
G108273754
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Tag Size
XL
Minimum Chest Size
48
Maximum Chest Size
50

Details

Item
TECGEN FR 8 cal Coverall Kit
Arc Flash PPE Category
1
Includes Glove Protectors
No
ATPV Rating
8 cal/sq cm
Window Coating
Anti-Fog/Scratch Resistant
Color
Tan
High-Visibility
Yes
Visor Visibility Type
True Color
Garment Material Trade Name
TECGEN Select
Includes Face Shield
Yes
Headwear Included
Balaclava
Fabric Weight
5.5 oz
Includes Carrying Bag
Yes
Features
Imported, Inherently Flame Resistant, Lightweight Breathable Fabric, Lightweight Design, Low Profile Chin Cup
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Clothing Included
Coveralls
Includes Gloves
No
Includes Hood
Yes
Included Hood Type
Arc Flash
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm

Description

TECGEN FR 8 cal Coverall Kit, Tan, Size XL, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269, Fabric Weight 5.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.