Thermal Gloves, Thermobest(TM), 600 Degrees F Max Temp., Gauntlet Cuff Silver/Yellow, Universal

  • Mfr # G51TCNL14

  • Zoro # G4152942


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Size
Universal
Length
14"
Cuff Style
Gauntlet
Material
Thermobest(TM)
Max. Temp.
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G51TCNL14
Zoro #
G4152942
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
14"
Glove Length
14 in

Details

Item
Thermal Gloves
Cuff Style
Gauntlet
Material
Thermobest(TM)
Max. Temp.
600 Degrees F
Standards
ANSI/ISEA 105 Heat Level 5, Abrasion Level 4, Puncture Level 4
Lining
Nomex(R)
Color
Silver/Yellow
Application
Heat Exposure, Molten Metal Applications, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing
ANSI/ISEA Cut Level
A5
Fabric Weight
22 oz.
Thumb Style
Straight
Cut
Gunn
ANSI/ISEA Abrasion Level
4
Palm Material
Thermobest
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Load
4,722 g
ANSI/ISEA Puncture Force
80 N
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Aluminized Material
Thermobest(TM)
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Abrasion Cycles
5,036
Stitching Material
Kevlar(R)
Brand and Series
National Safety Apparel
Hand Style
Left and Right
Sold As
Pair
Glove Lining Material
Felt

Description

Aluminized Gloves, ANSI/ISEA Abrasion Cycles 5,036, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level A5, ANSI/ISEA Cut Load 4,722 g, ANSI/ISEA Puncture Force 80 N, ANSI/ISEA Puncture Level 3, Aluminized Material Thermobest(TM), Brand and Series National Safety Apparel, Cuff Style Gauntlet, Cut-Resistance Coverage Palm Side, Fabric Weight 22 oz, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Length 14 in, Glove Liner Material Felt, Glove Size Universal, Glove Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.