Zoro Homepage

Welding Jacket, Twaron(R), 8.5 oz., 30 in Length, Snaps Closure, Brown, M

  • Mfr # C75TWMD017-NR

  • Zoro # G4828013


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Twaron(R)
Closure Type
Snaps
Color
Brown
Length
30 in
Fabric Weight
8.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75TWMD017-NR
Zoro #
G4828013
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
30 in
Fits Chest Size
44 in to 46 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in

Details

Item
Welding Jacket
Material
Twaron(R)
Closure Type
Snaps
Color
Brown
Fabric Weight
8.5 oz.
Application
Arc Flash & General FR Applications; Utilities; Oil & Gas; Construction; Electrical Cooperatives; Contractors
Garment Type
Jacket
Includes
Front Snap Closures

Description

Closure Type Snaps, Color Brown, Fabric Weight 8.5 oz., Length 30 in, Material Twaron(R), Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size M, Garment Type Jacket, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.