Welding Sleeves, Regular, Blk, Carbon Blend
Mfr # S02H3GC01RG-NR
Zoro # G514385799
product price: $46.69
/eaKey Features
Color
Black
Cuff Style
Elastic
Standards
6.8 Impact of Spatter, Class 2, 6.9 Heat Transfer (Radiation), Class 1, A2, Class 2, Arc Rating: 10 cal/cm², CSA Z462, EN ISO 11611 A1, Class 2, OSHA 1910.269
Passes ASTM F6413 Flame Test
F1506
Moisture-Wicking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S02H3GC01RG-NR
Zoro #
G514385799
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20 in
Size
Regular
Sleeve Length
20 in
Details
Item
Welding Sleeves
Color
Black
Cuff Style
Elastic
Standards
6.8 Impact of Spatter, Class 2, 6.9 Heat Transfer (Radiation), Class 1, A2, Class 2, Arc Rating: 10 cal/cm², CSA Z462, EN ISO 11611 A1, Class 2, OSHA 1910.269
Passes ASTM F6413 Flame Test
F1506
Moisture-Wicking
Yes
Features
Excellent comfort and durable protection, Fabric/Material: 8.6 oz. OPF Ripstop, FR Fabric, Moisture Wicking and Fast Drying, Thumbhol
Fabric Weight
8.6 oz
Heat Protection Type
Heat Transfer
Material
Carbon Blend
Description
Welding Sleeves, Color Black, Cuff Style Elastic, Fabric Weight 8.6 oz, Features Excellent comfort and durable protection, Fabric/Material: 8.6 oz. OPF Ripstop, FR Fabric, Moisture Wicking and Fast Drying, Thumbhol, Heat Protection Type Heat Transfer, Material Carbon Blend, Moisture-Wicking Yes, Overall Length 20 in, Passes ASTM F6413 Flame Test F1506, Size Regular, Sleeve Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.