This item is Discontinued.

National Target Company National Tree 238768 70 in. x 9 ft. Vienna Fir Artificial Hinged Tree 238768

National Tree 238768 70 in. x 9 ft. Vienna Fir Artificial Hinged Tree (Discontinued)

  • Mfr # 238768
  • Zoro # G903720293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238768
Zoro #
G903720293
UPC #
729083787904
Country of Origin
China

Description

Features
  • 1000 clear lights
  • Power connect pole system eliminates the need to connect plugs inside the tree
  • Automatically illuminates when sections are assembled
  • 4594 pe/pvc tips
  • Folding metal tree stand
Specifications
  • Size: 70" x 9'
  • Weight: 104 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.