This item is Discontinued.

National Target Company National Tree LH8-700-24 24 in. Green & Brown Potted Artificial Hosta Plant LH8-700-24

National Tree LH8-700-24 24 in. Green & Brown Potted Artificial Hosta Plant (Discontinued)

  • Mfr # LH8-700-24
  • Zoro # G103962394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LH8-700-24
Zoro #
G103962394
UPC #
729083600258
Country of Origin
China

Description

This potted hosta plant will be a pleasant surprise to all nature lovers. It displays large tri-colored leaves on long stems seated in a brown growers pot with the simulated soil surface. It is perfect for living area, porch, or garden.

Features
  • Potted hosta plant features large tri-colored green leaves on long stems
  • Plant seated in a brown growers pot with the simulated soil surface
  • Artificial plant appears to be living yet requires no maintenance, water or sunlight
  • Can be displayed in indoor or outdoor locations
  • Resistant to animals and insects
  • Great for areas that otherwise would not support live plantings
Specifications
  • Color: Green & Brown
  • Size: 24 in.
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.