
National Tree NF7-10-48W 48 in. Art Norwood Wreath (Discontinued)
- Mfr # 179356
- Zoro # G503718881
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
179356
Zoro #
G503718881
UPC #
729083435478
Country of Origin
China
Description
Features
- Artificial norwood fir wreath.
- 714 tips.
- 48 in. Diameter.
- Size - 48 in.
- Dimension - 39 x 5 x 39 in.
- Item weight - 19 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.