This item is Discontinued.

National Target Company National Tree RAS-110210-G 24 in. Polystone Gold Angel RAS-110210-G

National Tree RAS-110210-G 24 in. Polystone Gold Angel (Discontinued)

  • Mfr # RAS-110210-G
  • Zoro # G803739944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAS-110210-G
Zoro #
G803739944
UPC #
-
Country of Origin
China

Description

Polystone Gold Angel

Constructed of strong poly-resin material, this angel with wings spread is designed, sculpted and hand-painted to give the appearance of a bronze casting. Add old world charm and innocence to garden, porch or patio with this indoor/outdoor decorative piece.

Features
  • Hand painted poly-resin material
  • For indoor or outdoor display
  • Nice garden statue
Specifications
  • Color: Gold
  • Size: 24 in.
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.