6.5 ft. Feel Real Nordic Spruce Slim Hinged Tree with 650 Clear Lights
- Mfr # PENS1-321-65
- Zoro # G224185856
product price:Â
$
532.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PENS1-321-65
- Zoro #
- G224185856
- UPC #
- -
- Country of Origin
- China
Description
We have recently expanded our product line to include a Seasonal category that includes decorative pieces for display in Spring, Summer, Fall this category are also items for Easter, Independence Day and Halloween. Features Feel Real Nordic Spruce Slim Hinged Tree. 650 Clear Lights. Wreaths and garlands as well as holiday decorations and fiber optics products. These shrubbery products are maintenance-free and can be used indoors or outdoors. Light string features bulb lock to keep bulbs from falling out. If a bulb burns out, others remain lit. Fire-resistant and non-allergenic. Spare bulbs and fuses. Packed in reusable storage carton. Specifications Light Color: Clear. Size: 6.5 ft.. Tips: 2370. Tip Type: PE & PVC. Lights: 650. Light Type: Incandescent. Diameter: 44 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.