Shop ZORO SELECT
See all product information
Create Account
Wall Clock, Analog, 10 1/4 in Dia
- Mfr # 785R51
- Zoro # G003090791
product price:Â
$
12.69
/ea
Key Features
Display Type
Traditional
Shape
Round
Width
12 in
Height
12 in
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 785R51
- Zoro #
- G003090791
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 12 in
- Face Dia.
- 10 in
- Depth
- 3 1/4 in
- Overall Dia.
- 12 in
- Battery Size
- AA
- Overall Depth
- 1 5/8 in
- Overall Diameter
- 12 in
- Face Diameter
- 10 1/4 in
- Fits Chest Size
- Unimprinted
Description
Wall Clock,12 in,Battery,12 in,Analog
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.