Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Native NATIVE GROUND BLINDS Shawnee Ground Blind (DRC) SHA-DR

NATIVE GROUND BLINDS Shawnee Ground Blind (DRC) (Discontinued)

  • Mfr # SHA-DR
  • Zoro # G5433392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA-DR
Zoro #
G5433392
UPC #
647164900021
Country of Origin
China

Description

The Shawnee from Native ground Blinds is perfect for concealing 1 to 2 people. It’s the favorite of solo hunters and power couples. As with all other Native Ground Blinds, the Shawnee does not have zippers or Velcro. The Shawnee features a sliding system to open and close its single window with minimal noise disturbance for stealth during your hunt. The blind is also designed with external brush holding straps that allow you to add additional camouflage of your choosing. The straps will hold limbs, brush, and other foliage that will make the blind even more difficult to spot The Shawnee is also equipped with internal pockets that make it easy to keep gear close by and ready. Designed for easy transport, the Shawnee uses the EZ Pack System; the blind can be stored in the carry bag that also provides extra storage space for tools and stakes. The EZ Pack System also includes comfortable carrying straps so you can move the 15-pound Shawnee with ease. Equipped with an H.D. stake system to ensure your blind won’t move. Dimensions of the Shawnee are: 66 inches tall with a footprint of 55 by 55 inches. The Shawnee blind is ready to blend in effortlessly with the surroundings of your next hunt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.