Zoro Homepage

12in Square Bottom Grid

  • Mfr # GR934-SS

  • Zoro # G516484940


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Overall Length
12 in
Color
Stainless Steel
ADA Compliant
No
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR934-SS
Zoro #
G516484940
UPC #
817315011399
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Overall Width
12 in

Details

Finish
Stainless Steel
Color
Stainless Steel
ADA Compliant
No
Material
Steel

Description

Imagine a kitchen where food particles no longer stick to the sink and delicate dishware has extra cushion. Native Trails' bottom grids will take you to that kitchen haven. The best sink protector for Native Trails' kitchen sinks, they fit neatly on the floor of the sink, protecting the bottom and fragile dishware. Available in two finishes to perfectly coordinate with all Native Trails sink finishes.


  • Helps protect your sink surface from daily wear
  • Use with Cantina, Cantina Pro, and Ventana
  • Available in two finishes to coordinate with a variety of sink materials
  • Rust resistant
  • Rubber feet included to help protect the bottom of your sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.