Zoro Homepage

1.5in Dome Drain

  • Mfr # DR120-BN

  • Zoro # G816484909


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Brushed Nickel
Length - Drains
9.75 in
Finish
Brushed Nickel
Typical Application
Sink Drain
Overall Depth
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR120-BN
Zoro #
G816484909
UPC #
817315011115
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
9.75 in
Overall Depth
2.125 in

Details

Color - Drains
Brushed Nickel
Finish
Brushed Nickel
Typical Application
Sink Drain
Material of Construction - Drains
Brass

Description

The elegant Dome Drain from Native Trails is specifically designed to provide for unobstructed flow, giving it a distinct advantage over other similar-looking drains. High quality plating and thicker gauge metal make all Native Trails bathroom sink drains the best of class. Available in finishes that perfectly coordinate with Native Trails' hand hammered copper and nickel sinks and NativeStone concrete sinks.


  • Functions like a grid drain but elegantly covers entire drain opening
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • All exposed parts are plated
  • 1.5-inch drain
  • Lavatory application

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.