Zoro Homepage

1.5in Push to Seal Dome Drain

  • Mfr # DR130-CH

  • Zoro # G716485228


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
2.125 in
Typical Application
Sink Drain
Finish
Chrome
Color - Drains
Chrome
Length - Drains
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR130-CH
Zoro #
G716485228
UPC #
817315015519
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2.125 in
Length - Drains
9.25 in

Details

Typical Application
Sink Drain
Finish
Chrome
Color - Drains
Chrome
Material of Construction - Drains
Brass

Description

The 1.5 Push to Seal Dome Drain allows for complete closure of the drain and opening of the drain, as needed. Push down to close the drain; push again to open. The Push to Seal Dome Drain has maximum threading to create a snug fit. High quality plating and thicker gauge metal make all Native Trails drains the best of class. Available in finishes that perfectly coordinate with Native Trails' hand hammered copper and nickel sinks and NativeStone concrete sinks.


  • Features a forged brass nut and heavy 17 gauge tube
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • All exposed parts are plated
  • 1.5-inch drain
  • Lavatory application

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.