Zoro Homepage

1.5in Teardrop Drain

  • Mfr # DR150-PN

  • Zoro # G416485177


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Polished Nickel
Length - Drains
8.25 in
Finish
Polished Nickel
Material of Construction - Drains
Brass
Overall Depth
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR150-PN
Zoro #
G416485177
UPC #
817315015557
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
8.25 in
Overall Depth
2.125 in

Details

Color - Drains
Polished Nickel
Finish
Polished Nickel
Material of Construction - Drains
Brass
Typical Application
Sink Drain

Description

The 1.5 Teardrop Drain is a stylish lavatory drain. Its larger-sized teardrop-shaped holes and its slightly domed shape provide superior drainage, preventing drainage-blocking bubbles from forming and stopping items that just shouldnt go down. High quality plating and thicker gauge metal make all Native Trails drains the best of class. Available in finishes that perfectly coordinate with Native Trails' hand-hammered copper and nickel sinks and NativeStone sinks.


  • Large 9-hole design allows for quicker drainage
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • All exposed parts are plated
  • 1.5-inch drain
  • Lavatory application

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.