Zoro Homepage

17.25in x 15.25in Bottom Grid

  • Mfr # GR1715-SS

  • Zoro # G416485207


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Overall Length
15.25 in
Material
Steel
ADA Compliant
No
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR1715-SS
Zoro #
G416485207
UPC #
817315017292
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15.25 in
Overall Width
17.25 in

Details

Color
Stainless Steel
Material
Steel
ADA Compliant
No
Finish
Stainless Steel

Description

Imagine a kitchen where food particles no longer stick to the sink and delicate dishware has extra cushion. Native Trails' bottom grids will take you to that kitchen haven. The best sink protector for Native Trails' kitchen sinks, they fit neatly on the floor of the sink, protecting the bottom and fragile dishware. Available in two finishes to perfectly coordinate with all Native Trails sink finishes.


  • Helps protect your sink surface from daily wear
  • Use in the large basin of: Farmhouse Duet, Cocina Duet, Farmhouse Double Bowl
  • Available in two finishes to coordinate with all Native Trails sink materials
  • Rust resistant
  • Rubber feet included to help protect the bottom of your sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.