
18.5inx13in Bottom Grid
Mfr # GR1813-SS
Zoro # G616485182
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18.5 in
Overall Width
13 in
Finish
Stainless Steel
ADA Compliant
No
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR1813-SS
Zoro #
G616485182
UPC #
817315017315
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
18.5 in
Overall Width
13 in
Details
Finish
Stainless Steel
ADA Compliant
No
Color
Stainless Steel
Material
Steel
Description
Imagine a kitchen where food particles no longer stick to the sink and delicate dishware has extra cushion. Native Trails' bottom grids will take you to that kitchen haven. The best sink protector for Native Trails' kitchen sinks, they fit neatly on the floor of the sink, protecting the bottom and fragile dishware. Available in two finishes to perfectly coordinate with all Native Trails sink finishes.
- Helps protect your sink surface from daily wear
- Use with Cocina 21
- Available in two finishes to coordinate with a variety of sink materials
- Rust resistant
- Rubber feet included to help protect the bottom of your sink
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.