Zoro Homepage

2in Jr. Strainer

  • Mfr # DR220-ORB

  • Zoro # G116484982


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Typical Application
Sink Drain
Overall Depth
2.875 in
Color - Drains
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Length - Drains
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR220-ORB
Zoro #
G116484982
UPC #
817315011214
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2.875 in
Length - Drains
2.75 in

Details

Typical Application
Sink Drain
Color - Drains
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Material of Construction - Drains
Brass

Description

The 2" Jr. Strainer from Native Trails is designed to last. Best of breed O-ring construction makes this drain extremely durable and wonderfully easy to use. High quality plating creates superb finishes that coordinate with Native Trails' hand made bar sinks.


  • Features spring-loaded center post for a tight seal
  • High quality finish will resist rust and corrosion through everyday use
  • Compatible with Native Trails bar/prep sinks with 2-inch drain openings
  • Available in six finishes to coordinate with a variety of sink materials
  • All hardware required for installation is included
  • 2-inch drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.