Zoro Homepage

3.5in Basket Strainer

  • Mfr # DR320-BG

  • Zoro # G016485249


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Typical Application
Sink Drain
Material of Construction - Drains
Brass
Finish
Brushed Gold
Length - Drains
2.5 in
Overall Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR320-BG
Zoro #
G016485249
UPC #
816683026172
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.5 in
Overall Depth
4.5 in

Details

Typical Application
Sink Drain
Material of Construction - Drains
Brass
Finish
Brushed Gold
Color - Drains
Brushed Gold

Description

The 3.5" Basket Strainer from Native Trails is engineered with best of breed O-ring construction to provide for effortless use and sturdy design. The 3.5" Strainer is available in durable finishes that perfectly coordinate with Native Trails' hand hammered copper, nickel and NativeStone kitchen and bar sinks.


  • NEW Brushed Gold Finish!
  • Features spring-loaded center post for a tight seal
  • Coordinates with Native Trails' DR340 disposer trim
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.