Zoro Homepage

3.5in Basket Strainer

  • Mfr # DR320-SC

  • Zoro # G216485162


product price: $224.25
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Finish
Solid Copper
Color - Drains
Solid Copper
Length - Drains
2.5 in
Typical Application
Sink Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR320-SC
Zoro #
G216485162
UPC #
817315011269
Country of Origin
India

Dimensions

Length - Drains
2.5 in
Overall Depth
4.5 in

Details

Material of Construction - Drains
Brass
Finish
Solid Copper
Color - Drains
Solid Copper
Typical Application
Sink Drain

Description

The 3.5" Basket Strainer from Native Trails is engineered with best of breed O-ring construction to provide for effortless use and sturdy design. The 3.5" Strainer in Solid Copper perfectly coordinates with Native Trails' hand hammered copper kitchen and bar sinks. Native Trails' Solid Copper strainers and disposer trims boast unequalled durability - their natural patina finish will never chip or peel!


  • Solid Copper finish pairs perfectly with Antique finish copper sinks
  • Features spring-loaded center post for a tight seal
  • Coordinates with Native Trails' DR340 disposer trim
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.