Zoro Homepage

3.5in Basket Strainer w/ Disposer Trim

  • Mfr # DR340-ORB

  • Zoro # G316484997


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Oil Rubbed Bronze
Overall Depth
4.5 in
Typical Application
Sink Drain
Material of Construction - Drains
Brass
Length - Drains
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR340-ORB
Zoro #
G316484997
UPC #
817315011283
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
4.5 in
Length - Drains
1.625 in

Details

Color - Drains
Oil Rubbed Bronze
Typical Application
Sink Drain
Material of Construction - Drains
Brass
Finish
Oil Rubbed Bronze

Description

The 3.5" Basket Strainer with Disposer Trim from Native Trails is engineered to last, with sturdy construction and high quality finishes. Designed for use with ISE type disposer units, this kitchen sink strainer is available in finishes that perfectly coordinate with Native Trails' hand hammered copper, nickel and NativeStone kitchen and bar sinks.


  • Finishes coordinate with Native Trails' DR320 basket strainer
  • Fits most ISE type disposer units (InSinkErator, KitchenAid)
  • Features spring-loaded center post for a tight seal
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.