Zoro Homepage

3.5in Basket Strainer w/ Disposer Trim

  • Mfr # DR340-PSC

  • Zoro # G916485035


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Finish
Polished Copper
Typical Application
Sink Drain
Color - Drains
Polished Copper
Length - Drains
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR340-PSC
Zoro #
G916485035
UPC #
816683025526
Country of Origin
India

Dimensions

Length - Drains
1.625 in
Overall Depth
4.5 in

Details

Material of Construction - Drains
Brass
Finish
Polished Copper
Typical Application
Sink Drain
Color - Drains
Polished Copper

Description

The 3.5" Basket Strainer with Disposer Trim from Native Trails is engineered to last, with sturdy construction and high quality finishes. Designed for use with ISE type disposer units, this kitchen sink strainer is available in finishes that perfectly coordinate with Native Trails' hand hammered copper, nickel and NativeStone kitchen and bar sinks.


  • Polished Solid Copper drain finish pairs perfectly with Polished Copper finish sinks
  • Fits most ISE type disposer units (InSinkErator, KitchenAid)
  • Features spring-loaded center post for a tight seal
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.