Zoro Homepage

3.5in Basket Strainer w/ Disposer Trim

  • Mfr # DR340-SC

  • Zoro # G216484929


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4.5 in
Typical Application
Sink Drain
Finish
Solid Copper
Length - Drains
1.625 in
Color - Drains
Solid Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR340-SC
Zoro #
G216484929
UPC #
817315011306
Country of Origin
India

Dimensions

Overall Depth
4.5 in
Length - Drains
1.625 in

Details

Typical Application
Sink Drain
Finish
Solid Copper
Color - Drains
Solid Copper
Material of Construction - Drains
Brass

Description

The 3.5" Basket Strainer with Disposer Trim from Native Trails is engineered to last, with sturdy construction and high quality finishes. Designed for use with ISE type disposer units, this kitchen sink strainer in Solid Copper perfectly coordinates with Native Trails' hand hammered copper kitchen and bar sinks. Our Solid Copper strainers and disposer trims boast unequalled durability - their natural patina finish will never chip or peel!


  • Solid Copper finish pairs perfectly with Antique finish copper sinks
  • Fits most ISE type disposer units (InSinkErator, KitchenAid)
  • Features spring-loaded center post for a tight seal
  • High quality finish will resist rust and corrosion through everyday use
  • All hardware required for installation is included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.