Zoro Homepage

64 in L, 36 in W, Antique Copper, Copper

  • Mfr # CPS802

  • Zoro # G116484951


product price: $16,410.75
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Color
Antique Copper
Material
Copper
Height
24 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS802
Zoro #
G116484951
UPC #
817315011696
Country of Origin
Mexico

Dimensions

Height
24 in
Length
64 in
Width
36 in

Details

Color
Antique Copper
Finish
Antique Copper
Material
Copper

Description

A stunning focal point in a luxury bath, Aspen is an artisan-crafted work of art. This hammered copper soaking tub provides not only beauty but optimum comfort, with its perfectly angled sides and deep interior. The Aspen double-walled soaker tub is insulated to ensure that your hot, relaxing soak will last. Hand-hammered and forged of high-quality recycled copper, each piece displays a one-of-a-kind character.


  • Designed for free-standing installations allowing for flexible design options
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Double-wall insulation retains heat for long-lasting comfort
  • A stunning focal point that also provides natural antimicrobial properties
  • Angled sides and a deep interior provide exquisite comfort
  • Hand-hammered surface provides beautiful texture and visual impact
  • Living finish that will patina over time
  • UPC/cUPC compliant
  • Faucet and waste assembly purchased separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.