Zoro Homepage

66 in L, 32.5 in W, Antique Copper, Copper

  • Mfr # CPS942

  • Zoro # G816485074


product price: $11,880.75
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Width
32.5 in
Height
24 in
Material
Copper
Color
Antique Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS942
Zoro #
G816485074
UPC #
816683025403
Country of Origin
Mexico

Dimensions

Width
32.5 in
Length
66 in
Height
24 in

Details

Finish
Antique Copper
Material
Copper
Color
Antique Copper

Description

Like its namesake, Santorini hammered copper soaking tub exemplifies romance with its beauty and history. Its graceful lines and pedestal base necessitates long, lazy soaks suited for royalty. Artisan-crafted and forged of high-quality recycled copper, Santorini pays homage to the copper bathtubs European heritage and tells the story of generations of Mexican artisanship.


  • Designed for free-standing installations allowing for flexible design options
  • A stunning focal point that also provides natural antimicrobial properties
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Living finish that will patina over time
  • Pair with Native Trails' DR290 Push to Seal Tub Drain
  • UPC/cUPC compliant
  • Faucet and waste assembly purchased separately
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.