Zoro Homepage
This item is Discontinued.
Native Trails 66 in L, 32.5 in W, Brushed Nickel, Nickel CPS945

66 in L, 32.5 in W, Brushed Nickel, Nickel (Discontinued)

  • Mfr # CPS945
  • Zoro # G616485014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS945
Zoro #
G616485014
UPC #
816683025427
Country of Origin
Mexico

Dimensions

Length
66 in
Height
24 in
Width
32.5 in

Details

Color
Brushed Nickel
Material
Nickel
Finish
Brushed Nickel

Description

Like its namesake, Santorini hammered copper soaking tub exemplifies romance with its beauty and history. Its graceful lines and pedestal base necessitates long, lazy soaks suited for royalty. Artisan-crafted and forged of high-quality recycled copper, Santorini pays homage to the copper bathtubs European heritage and tells the story of generations of Mexican artisanship. Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.


  • Designed for free-standing installations allowing for flexible design options
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Plated with the highest quality nickel in the industry
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pair with Native Trails' DR290 Push to Seal Tub Drain
  • UPC/cUPC compliant
  • Faucet and waste assembly purchased separately
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.