This item is Discontinued.

Native Trails 66 in L, 34 in W, Charcoal, NativeStone Concrete NST6634-C

66 in L, 34 in W, Charcoal, NativeStone Concrete (Discontinued)

  • Mfr # NST6634-C
  • Zoro # G016485126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST6634-C
Zoro #
G016485126
UPC #
816683028930
Country of Origin
Viet Nam

Dimensions

Width
34 in
Length
66 in
Height
23 in

Details

Finish
Charcoal
Color
Charcoal
Material
NativeStone Concrete

Description

Elevate your bathrooms aesthetic with the Mendocino concrete bathtub. This freestanding tub radiates organic beauty; its clean lines make it a stunning focal point in modern farmhouse designs. The Mendocinos thick walls provide insulation for long-lasting heat, while its slanted sides provide gentle support for enhanced comfort. An improved two-part sealer is proven to prevent staining, scratching and cracking. Artisan crafted from a blend of concrete and natural jute fiber, the Mendocino adds a statement of sustainable luxury to your space.


  • Designed for free-standing installations allowing for flexible design options
  • Thick walls provide insulation for long-lasting heat
  • Offers 21-inch interior depth - one of the deepest tub basins available
  • Slip resistant
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • 2-inch drain opening - pair with Native Trails' DR290 Push-to-Seal drain
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • Handcrafted from an innovative blend of concrete and jute fiber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.