Zoro Homepage

72 in L, 32 in W, Antique Copper, Copper

  • Mfr # CPS902

  • Zoro # G316485123


product price: $10,962.00
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Width
32 in
Color
Antique Copper
Height
32 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS902
Zoro #
G316485123
UPC #
817315011733
Country of Origin
Mexico

Dimensions

Width
32 in
Height
32 in
Length
72 in

Details

Finish
Antique Copper
Color
Antique Copper
Material
Copper

Description

Forget the cares of the world with a luxuriously restful soak in the Aurora. This 72" hammered copper soaking tub is designed for sumptuous comfort and visual delight. Artisan-crafted of high-quality recycled copper, it takes thousands of hammer strikes to create these functional pieces of art for your home.


  • Designed for free-standing installations allowing for flexible design options
  • Constructed of 16-gauge copper for lasting elegance and durability
  • A stunning focal point that also provides natural antimicrobial properties
  • Hand-hammered surface provides beautiful texture and visual impact
  • Living finish that will patina over time
  • UPC/cUPC compliant
  • Faucet and waste assembly purchased separately
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.