Zoro Homepage
This item is Discontinued.
Native Trails 72 in L, 32 in W, Brushed Nickel, Nickel CPS905

72 in L, 32 in W, Brushed Nickel, Nickel (Discontinued)

  • Mfr # CPS905
  • Zoro # G516484995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS905
Zoro #
G516484995
UPC #
817315011740
Country of Origin
Mexico

Dimensions

Height
32 in
Length
72 in
Width
32 in

Details

Material
Nickel
Finish
Brushed Nickel
Color
Brushed Nickel

Description

Forget the cares of the world with a luxuriously restful soak in the Aurora. This 72" hammered copper soaking tub is designed for sumptuous comfort and visual delight. Artisan-crafted of high-quality recycled copper, it takes thousands of hammer strikes to create these functional pieces of art for your home. Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.


  • Designed for free-standing installations allowing for flexible design options
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Plated with the highest quality nickel in the industry
  • Hand-hammered surface provides beautiful texture and visual impact
  • UPC/cUPC compliant
  • Faucet and waste assembly purchased separately
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.